-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| 55% Thread Drill Size | I |
| 65% Thread Drill Size | 17/64" |
| 75% Thread Drill Size | F |
| Coolant Fed | Non Coolant Through |
| Drill Bit Size | 0.2548", 0.2584", 0.2620", 0.2656", 0.2692" |
| Extended Neck | Yes |
| Features | Hsse Material, Inch And Metric, Slow Spiral, Spiral Flute |
| Finish | Bright |
| Helix Angle | 50° |
| List Number | 295 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 295 |
| Measurement System | Fractional Inch |
| Number Of Flutes | 2 |
| Overall Length | 2 23/32" |
| Pitch Diameter Limits | H5 |
| Primary Material Application | Aluminum, Brass, Bronze, Copper |
| Primary Material Application Iso Code | N |
| Shank Dia. | 5/16" |
|---|---|
| Shank Length | 1 19/32" |
| Shank Type - Machining | Straight |
| Square Size | 0.238" |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Shank Standard | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | 5/16"-18 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 7/16" |
| Thread Limit | H5 |
| Thread Limit/class Of Fit | H5 |
| Thread Size | 5/16"-18 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 18 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0202 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)