-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| Finish | Bright |
| List Number | 295 |
| Material | High Speed Steel |
| Number Of Flutes | 2 |
| Overall Length | 2 1/8" |
| Pitch Diameter Limits | H2 |
| Pitch Type | 32 |
|---|---|
| Shank Dia. | 0.168" |
| Size | #8 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 3/4" |
| Thread Type | Coarse |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)