-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Finish | TiCN |
| List Number | 16500 |
| Number Of Flutes | 3 |
| Overall Length | 80 mm |
| Pitch Diameter Limits | D5 |
| Pitch Type | 1 mm |
| Primary Material Application | Hardened Steel, Stainless Steel, Steel |
| Primary Material Application Iso Code | H, M, P |
| Secondary Material Application | Aluminum, Cast Iron, Steel |
| Secondary Material Application Iso Code | K, N, P |
|---|---|
| Shank Dia. | 6.5 mm |
| Shank Type | Straight |
| Size | M6 |
| System Of Measurement | Metric |
| Tap Chamfer | Modified Bottoming, Semi-Bottoming |
| Tap Type | Spiral Flute |
| Thread Direction | Right Hand |
| Thread Length | 30 mm |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 1.27 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)