-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spiral Flute Tap |
|---|---|
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Features | Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Stabilizes Chip Shape, Variable Helix Flute |
| Finish | TiCN |
| List Number | 16500 |
| Material Grade - Machining | Grade V, VC 10 |
| Measurement System | Metric |
| Number Of Flutes | 3 |
| Overall Length | 80 mm |
| Pitch Diameter Limits | D3 |
| Pitch Type | 0.5 mm |
| Primary Material Application | Hardened Steel, Stainless Steel, Steel |
| Primary Material Application Iso Code | H, M, P |
| Secondary Material Application | Aluminum, Cast Iron, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 6.47 mm |
| Shank Length | 50.1 mm |
| Shank Type - Machining | Straight |
| Size | M6 |
| Spiral Direction | Right Hand |
|---|---|
| Square Size | 4.85 mm |
| Standards | Ansi, Din |
| Tap Chamfer | Modified Bottoming, Semi Bottoming |
| Tap Finish | TiCN |
| Tap Length Standard | DIN |
| Tap Material | Powdered Metal |
| Tap Shank Standard | ANSI |
| Tap Style | Spiral Flute |
| Tap Thread Size | M6 x 0.5 |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 7 mm |
| Thread Limit | D3 |
| Thread Limit/class Of Fit | D3 |
| Thread Pitch | 0.5 mm |
| Thread Size | M6 x 0.5 |
| Thread Standard | Metric Fine |
| Thread Type | Metric Fine |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 1.02 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0202 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)