-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Forming Tap |
|---|---|
| 55% Thread Drill Size | 11.3 mm |
| 65% Thread Drill Size | 11.2 mm |
| 75% Thread Drill Size | 7/16" |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | No |
| Features | For A Wide Range Of Materials, Forming Tap |
| Finish | TiCN Coated |
| List Number | 14101 |
| Material | Cobalt |
| Material Grade - Machining | Grade 14101 |
| No. Of Pieces | 1 |
| Number Of Flutes | 4 |
| Overall Length | 85 mm |
| Pitch Diameter Limits | D6 |
| Pitch Type | 1.75 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Steel |
| Primary Material Application Iso Code | N, P |
| Secondary Material Application | Hardened Steel, Stainless Steel, Steel |
| Secondary Material Application Iso Code | H, M, P |
| Shank Dia. | 9.32 mm |
|---|---|
| Shank Length | 35.9 mm |
| Size | M12 |
| Spiral Direction | Neutral |
| Square Size | 6.98 mm |
| Tap Chamfer | Bottoming |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Material | Cobalt |
| Tap Style | Thread Forming |
| Tap Thread Type | Metric Coarse |
| Tap Type | Thread Forming |
| Thread Direction | Right Hand |
| Thread Length | 21 mm |
| Thread Limit | D6 |
| Thread Limit/class Of Fit | D6 |
| Thread Pitch | 1.75 mm |
| Thread Size | M12 x 1.75 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.9 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)