-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thread Forming Tap |
|---|---|
| 55% Thread Drill Size | 2.33 mm |
| 65% Thread Drill Size | 2.3 mm |
| 75% Thread Drill Size | 2.27 mm |
| Class Of Fit | Class 4H |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | No |
| Features | Form Taps Avoid The Breakage Due To Chip Packing And Bird Nesting That Can Result From Cut Taps |
| Finish | Black Oxide |
| List Number | 14101 |
| Material | Cobalt |
| Material Grade - Machining | Grade 14101 |
| No. Of Pieces | 1 |
| Number Of Flutes | 2 |
| Overall Length | 46 mm |
| Pitch Diameter Limits | D3 |
| Pitch Type | 0.45 mm |
| Primary Material Application | Aluminum, Brass, Bronze, Copper, Steel |
| Primary Material Application Iso Code | N, P |
| Secondary Material Application | Hardened Steel, Stainless Steel, Steel |
| Secondary Material Application Iso Code | H, M, P |
|---|---|
| Shank Dia. | 3.58 mm |
| Shank Length | 32 mm |
| Size | M2.5 |
| Spiral Direction | Neutral |
| Square Size | 2.79 mm |
| Tap Chamfer | Bottoming |
| Tap Finish | Black Oxide |
| Tap Grouping | Tap |
| Tap Material | Cobalt |
| Tap Style | Thread Forming |
| Tap Thread Type | Metric Coarse |
| Tap Type | Thread Forming |
| Thread Direction | Right Hand |
| Thread Length | 13 mm |
| Thread Limit | D3 |
| Thread Limit / Class Of Fit | D3, 4H |
| Thread Pitch | 0.45 mm |
| Thread Size | M2.5 x 0.45 |
| Thread Standard | Metric Coarse |
| Thread Type | Metric Coarse |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0068 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)