-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | 2.45 mm |
| 65% Thread Drill Size | 3/32" |
| 75% Thread Drill Size | 2.32 mm |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Features | Hss Material: Increased Wear Resistance, Straight Flute: For Through Or Blind Holes And Short Chipping Materials, Screw Thread Insert (Sti) Tap: Repair Stripped Threaded Holes |
| Finish | Bright |
| List Number | 126 |
| Material | High Speed Steel |
| Material Grade - Machining | Grade 126 |
| Measurement System | Pipe |
| Number Of Flutes | 3 |
| Overall Length | 2" |
| Pitch Diameter Limits | H2 |
| Pitch Type | 48 |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, O, P, S |
| Secondary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
| Secondary Material Application Iso Code | K, N, P |
| Shank Dia. | 1/8" |
|---|---|
| Shank Length | 1 15/64" |
| Shank Type - Machining | Straight |
| Size | #4 |
| Spiral Direction | Neutral |
| Square Size | 0.109" |
| Tap Chamfer | Bottoming |
| Tap Finish | Bright |
| Tap Material | High Speed Steel |
| Tap Style | Straight Flute (Hand) |
| Tap Thread Size | #4-48 |
| Tap Type | Bottoming |
| Thread Direction | Right Hand |
| Thread Length | 23/64" |
| Thread Limit | H2 |
| Thread Size | #4-48 |
| Thread Standard | Unf |
| Thread Type | STI |
| Threads Per Inch | 48 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)