-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | 9.25 mm |
| 65% Thread Drill Size | 23/64" |
| 75% Thread Drill Size | 9 mm |
| Coolant Fed | Non-Coolant Through |
| Cutting Direction - Machining | Right Hand |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 11051 |
| Material | XPM |
| No. Of Pieces | 1 |
| Number Of Flutes | 5 |
| Overall Length | 74 mm |
| Pitch Diameter Limits | D5 |
| Pitch Type | 1 mm |
| Primary Material Application | Hardened Steel |
| Primary Material Application Iso Code | H |
| Secondary Material Application | Steel |
| Secondary Material Application Iso Code | P |
| Shank Dia. | 9.67 mm |
| Shank Length | 42 mm |
| Shank Type | Straight |
|---|---|
| Shank Type - Machining | Straight |
| Size | M10 |
| Spiral Direction | Neutral |
| Square Size | 7.26 mm |
| System Of Measurement | Metric |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | TiCN |
| Tap Grouping | Tap |
| Tap Material | Powdered Metal |
| Tap Style | Straight Flute (Hand) |
| Tap Thread Type | Metric Fine |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 18 mm |
| Thread Limit | D5 |
| Thread Limit/class Of Fit | D5 |
| Thread Pitch | 1 mm |
| Thread Size | M10 x 1 |
| Thread Standard | Metric Fine |
| Thread Type | Metric Fine |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.52 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)