-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Straight Flute Tap |
|---|---|
| 55% Thread Drill Size | #32 |
| 65% Thread Drill Size | #34 |
| 75% Thread Drill Size | #34 |
| Coolant Fed | Non Coolant Through |
| Extended Neck | Yes |
| Finish | TiCN Coated |
| List Number | 10051 |
| Material | XPM |
| Measurement System | Pipe |
| Number Of Flutes | 4 |
| Overall Length | 2" |
| Pitch Diameter Limits | H3 |
| Pitch Type | 32 |
| Primary Material Application | Hardened Steel |
| Primary Material Application Iso Code | H |
| Secondary Material Application | Steel |
| Secondary Material Application Iso Code | P |
| Shank Dia. | 9/64" |
| Shank Length | 1 9/32" |
|---|---|
| Shank Type - Machining | Straight |
| Size | #6 |
| Spiral Direction | Neutral |
| Square Size | 0.109" |
| Tap Chamfer | Modified Bottoming |
| Tap Finish | TiCN |
| Tap Material | Powdered Metal |
| Tap Style | Straight Flute (Hand) |
| Tap Type | Modified Bottom |
| Thread Direction | Right Hand |
| Thread Length | 5/16" |
| Thread Limit | H3 |
| Thread Limit/class Of Fit | H3 |
| Thread Size | #6-32 |
| Thread Standard | UNC |
| Thread Type | Coarse |
| Threads Per Inch | 32 |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 0.76 |
| HS Code | 8207400000 |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)