-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 45 Degrees |
|---|---|
| Application | Non-Potable Water |
| Basic Fitting Shape | Elbow |
| Body Material | Polypropylene |
| Color | White |
| Connection Type | Slip x Slip |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1 1/2" |
| Fitting Side A Outside Diameter | 2 1/4" |
| Fitting Side A Type | Socket |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1 1/2" |
| Fitting Side B Outside Diameter | 2 1/4" |
| Fitting Side B Type | Socket |
| For Pipe Outside Diameter | 1 1/2" |
|---|---|
| For Pipe Schedule | 80 |
| Includes Plug | No |
| Max. Pressure | 150 psi |
| Maximum Operating Pressure | 150 psi |
| Outside Dia. | 2.309" |
| Overall Length | 3 1/4" |
| Pipe Fitting Material | Polypropylene |
| Pipe Size | 1 1/2" |
| Schedule | 80 |
| Specific Fitting Angle | 45° |
| Specific Fitting Shape | Elbow |
| Temp. Range | 0°F to 180°F |
| standard | ASTM D2657 |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 16 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)