-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 45 Degrees |
|---|---|
| Body Material | Polypropylene |
| Color | White |
| Connection Type | Slip x Slip |
| Max. Pressure | 150 psi |
| Outside Dia. | 1.195" |
|---|---|
| Pipe Size | 1/2" |
| Schedule | 80 |
| Temp. Range | +40°F to +210°F |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 21.34 |
| Width (cm) | 15.75 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)