-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Routing End Mill |
|---|---|
| Cutter Dia. | 1/2" |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 1 5/8" |
| Cutting Type | Center |
| Diameter | 1/2" |
| Dimension Type | Fractional Inch |
| End | Single |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Grade | High Performance |
| Helix Angle | 30° |
|---|---|
| List Number | 52-200 |
| Material | Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | HIGH PERFORMANCE |
| Measurement System | Fractional Inch |
| Number Of Flutes | 2 |
| Overall Length | 3 1/2" |
| Primary Material Application | Composite, Wood |
| Primary Material Application Iso Code | O |
| Router Bit Flute Type | Spiral Upcut |
| Shank Dia. | 1/2" |
| Single End/double End | Single End |
| Type | Upcut Wood Rout |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.03 |
| HS Code | 8207706060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)