-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Routing End Mill |
|---|---|
| Cutter Dia. | 8 mm |
| Cutting Direction - Machining | Right Hand |
| Cutting Length | 25 mm |
| Cutting Type | Center |
| Diameter | 8 mm |
| Dimension Type | Metric |
| End | Square |
| End Mill Application | Finishing |
| End Mill Cutting Type | Center Cutting |
| End Type | Square |
| Finish - Machining | Bright (Uncoated) |
| Helix Angle | 21° |
|---|---|
| List Number | 62-800 |
| Material | Carbide |
| Material - Machining | Carbide |
| Measurement System | Metric |
| Number Of Flutes | 1 |
| Overall Length | 64 mm |
| Primary Material Application | Composite |
| Primary Material Application Iso Code | O |
| Router Bit Flute Type | Spiral O Flute Downcut |
| Shank Diameter | 8 mm |
| Single End/double End | Single End |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 1.78 |
| HS Code | 8207706060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)