-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap Switch |
|---|---|
| Ac Contact Rating | 20A @ 480V |
| Actuation Type | Hinge Roller Lever |
| Actuator Length | 1.91" |
| Actuator Style | Hinge Roller Lever |
| Amps Rating | 20A |
| Body Depth | 0.69" |
| Body Height | 2.02" |
| Body Material | Phenolic |
| Body Width | 1.94" |
| Center Mounting Hole Distance | 1" |
| Contact Form | SPDT |
| Dc Contact Rating | 0.25A @ 250V |
| Depth | 0.69" |
| Differential Travel | 0.06" |
| Differential Travel - Maximum | 2.16 mm |
| Display Qty | 1 |
| Electrical Connection | Screw |
| Height | 2.02" |
| Length | 1.94" |
| Lever Actuator Length | 1.91" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Operating Force | 0.97N |
| Max. Pretravel | 0.469" |
|---|---|
| Maximum Operating Force | 0.97N |
| Mounting Hole Diameter | 1/8" |
| Operating Force | 3.53 oz. |
| Operating Temp. | -13°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | -13°F |
| Over Travel | 0.06" |
| Overall Depth | 0.69" |
| Overall Height | 2.02" |
| Overall Width | 1.94" |
| Pre-travel | 0.47" |
| Release Force | 0.5 ozf |
| Resistance Properties | Non Magnetic |
| Roller Adjustability | Fixed |
| Roller Diameter | 9 mm |
| Roller Material | Stainless Steel |
| Roller Position | Offset |
| Roller Width | 4 mm |
| Series | Microswitch Series |
| Terminal Type | Screw |
| standard | CRUUS COMPONENT RECOGNIZED, CE |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 11.18 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)