OMRON Z-15GW2 Snap Switch 15a Spdt Hinge Roller Lever

Item: AC2JTJ
Model: Z-15GW2
Cross Ref: 2KRN2
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.87
5% off
$32.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Snap Switch
Ac Contact Rating 15A @ 250V
Actuation Type Hinge Roller Lever
Actuator Length 1.05"
Actuator Style Hinge Roller Lever
Actuator Type - Snap Action Switch Hinge Roller, Lever
Amps Rating 15A
Body Depth 0.69"
Body Height 0.69"
Body Material Phenolic
Body Width 1.94"
Center Mounting Hole Distance 1"
Dc Contact Rating 15A @ 14V
Depth 0.69"
Depth - Snap Action Switch 0.69"
Differential Travel 1/25"
Differential Travel - Maximum 0.0402"
Display Qty 1
Electrical Connection Solder
Electrical Connection - Snap Action Switch Solder Lug
Height 1.05"
Height - Snap Action Switch 1.05"
Length 1.94"
Lever Actuator Length 1.05"
Lever Actuator Length - Snap Action Switch 1.05"
Max. Operating Force 0.98N
Max. Pretravel 7.1 mm
Maximum Operating Force 0.98N
Mounting Dimension 1"
Mounting Hole Diameter 3/16"
No. Of Contact Form 2 , NO/NC
Operating Force 4.59 oz.
Operating Force - Minimum 0.98N
Operating Temp. -13°F to +176°F
Operating Temperature - Maximum 176°F
Operating Temperature - Minimum -13°F
Over Travel 0.157"
Overall Depth 0.69"
Overall Height 0.69"
Overall Width 1.94"
Pre-travel 0.28"
Release Force 0.79 ozf
Roller Adjustability Fixed
Roller Diameter 0.37"
Roller Material Plastic
Roller Position Inside Offset
Roller Width 4/25"
Series Z
Standards Csa, Ul Listed
Terminal Type Solder
Voltage 125/250/480V AC
Watertight No

Shipping Information

Height (cm) 2.03
Length (cm) 6.35
Width (cm) 5.08
HS Code 8536509040
Country Of Origin JP
Weight (kg) 0.0315

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site