-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rectangular Proximity Sensor |
|---|---|
| Ac Supply Voltage Rating | Not Rated |
| Basic Material | Plastic |
| Basic Proximity Sensor Case Material | Plastic |
| Body Material | Plastic |
| Case Material | Plastic |
| Circuit Type | NPN |
| Dc Supply Voltage Rating | 10-30V DC |
| Depth | 6 mm |
| Description/special Features | Red Detection Indicator, Reverse Polarity Protection, Surge Suppressor |
| Detecting Distance | 3 mm |
| Display Qty | 1 |
| Electrical Connection | Bare Wire |
| Electrical Installation Type | Prewired Cable |
| Includes | Mounting Bracket |
| Includes Indicator Lights | Indicator Lights Included |
| Ip Rating | IP67 |
| Length | 27 mm |
| Max. Detecting Distance | 3 mm |
| Max. Load Current | 100 mA |
| Maximum Sensing Distance | 3 mm |
| Number Of Wires | 3 |
| Operating Frequency | 600 Hz |
| Operating Temp. Range | -13°F to +158°F |
|---|---|
| Operating Temperature - Maximum | 158°F |
| Operating Temperature - Minimum | -13°F |
| Output Circuit | NPN |
| Output Circuit Contact Form | No |
| Output Circuit Current - Maximum | 100 mA |
| Output Circuit Current - Minimum | 3 mA |
| Output Circuit Type | NPN |
| Output Mode | No |
| Overall Depth | 30 mm |
| Overall Height | 6 mm |
| Overall Width | 10 mm |
| Power Required | 10-30V DC |
| Proximity Sensing Method | Inductive |
| Proximity Sensor Operating Frequency | 600 Hz |
| Sensing Face Shielding | Unshielded |
| Sensing Method | Inductive |
| Sensor Body Style | Rectangular |
| Sensor Cable Length | 2m |
| Series | TL-W Series |
| Shielded / Unshielded | Unshielded |
| Supply Voltage | 10-30V DC |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 7.62 |
| HS Code | 8536507000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)