-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Octal |
| Coil Va Rating | 1.4 VA |
| Coil Voltage | 24V DC |
| Contact Form | DPDT |
| Contact Material | Silver Tin Indium |
| Contact Rating | 10A @ 250V AC/30V DC |
| Contact Rating (ac) | 5A @ 250V (NC), 7A @ 250V (NO), 10A @ 250V (NO) |
| Contact Rating (dc) | 5A @ 30V (NC), 10A @ 30V (NO) |
| Current Rating | 10A |
| Dc Contact Rating | 5A @ 30V (Nc), 10A @ 30V (No) |
| Dielectric Strength | 1000V AC Between Contacts Of Same Polarity And Terminals Of The Same Polarity, 2500V AC Between Coil And Contacts, 2500V AC Between Current-Carrying Parts Non-Current-Carrying Parts And Opposite Polarity |
| Electrical Connection Type | Pin |
| Electrical Operating Durability | 100000 |
| Horsepower @ 120v Ac | Not Rated |
|---|---|
| Horsepower @ 240v Ac | Not Rated |
| Mechanical Operating Durability | 5000000 |
| Motor Rated | Yes |
| Mounting | Octal Plug In Socket |
| Number Of Pins | 8 |
| Number Of Pins/terminals | 8 |
| Push-to-test Button | Lockable Push Test Button |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 10A |
| Sealing | Enclosed |
| Series | MK-S Series |
| Socket Code | A |
| Status Indicator | LED, Mechanical Flag |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 7.11 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.081 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)