-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Coil Latching Relay |
|---|---|
| Amps Rating | 5A |
| Base Shape | Octal |
| Base Type | Octal |
| Base Type - Plug In Relay | Octal |
| Body Depth | 2.07" |
| Body Depth - Relay | 1 9/25" |
| Body Height | 1 9/25" , 2.07" |
| Body Width | 1 9/25" |
| Body Width - Relay | 1 9/25" |
| Coil Resistance | 52 ohms |
| Coil Va Rating | 2.3-2.7 VA |
| Coil Voltage | 12V DC |
| Contact Form | DPDT |
| Contact Material | Silver |
| Contact Rating | 10A @ 250V AC/28V DC |
| Contact Rating (ac) | 2A @ 240V, 5A @ 240V |
| Contact Rating (dc) | 2.5A @ 24V, 3A @ 24V |
| Current Rating | 5A |
| Dc Contact Rating | 2.5A @ 24V, 3A @ 24V |
| Dielectric Strength | 1000V AC Between Contacts Of Same Polarity, 1000V AC Between Set/Reset Coils, 2000V AC Between Coil And Contact, 2000V AC Between Contacts Of Different Polarity |
| Electrical Connection | Tab |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 500000 |
| Environmental Protection | Enclosed |
| Flat Pin Width | Not Applicable |
| Frequency | 50/60 Hz |
|---|---|
| Horsepower @ 120v Ac | Not Rated |
| Hp @ 120v | Not Rated |
| Hp @ 240v | Not Rated |
| Insulation Resistance | 100 M ohms |
| Mechanical Operating Durability | 5000000 |
| Motor Rated | Yes |
| Mounting | Octal Plug In Socket |
| Number Of Pins | 11 |
| Number Of Pins - Relay | 11 |
| Number Of Pins/terminals | 11 |
| Overall Depth | 1.85" |
| Overall Height - Relay | 1.85" |
| Pin Shape | Flat |
| Power Consumption | 2.7 W |
| Power Consumption - Relay | 2.7 W |
| Push-to-test Method | Manual |
| Relay Mounting | Plug In |
| Relay Mounting Style | Socket |
| Resistance Properties | Shock-Resistant, Vibration-Resistant |
| Resistive Contact Amp Rating | 5A |
| Sealing | Enclosed |
| Series | MK Series |
| Socket Code | B |
| Status Indicator | Mechanical Flag |
Omron MK2KP-UA-DC12 dual coil latching relay is ideal for electric panels demanding reliable relays for prevention against fault currents and overload. This dual-latching relay is used in industrial applications such as sequencing and controlling power for machinery or control panels.
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 3.56 |
| Width (cm) | 3.56 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0675 |



Yes, this latching relay uses two opposing coils, and after the coil is de-energised, a permanent magnet or an over-centre spring holds the contacts in place.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)