-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Amps Rating | 10A |
| Base Shape | Octal |
| Body Depth | 1 2/5" , 1.9" |
| Body Height | 1 13/25" , 1.9" |
| Body Width | 1 2/5" , 1.53" |
| Coil Va Rating | 1.2 VA |
| Coil Voltage | 12V DC |
| Contact Form | DPDT |
| Contact Material | Silver Alloy |
| Contact Rating | 10A @ 240V AC/28V DC |
| Contact Rating (ac) | 10A @ 240V, 10A @ 277V |
| Contact Rating (dc) | 3A @ 600V, 10A @ 28V |
| Current Rating | 10A |
| Dc Contact Rating | 3A @ 600V, 10A @ 28V |
| Dielectric Strength | 2500V AC Mutually Insulated Elements, 750V AC Between Open Contact |
| Electrical Connection | Tab |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 100000 |
| Environmental Protection | Enclosed |
| Features | General Purpose Relays, Non-Latching |
| Hp @ 120v | 1/3 hp |
| Hp @ 240v | 1/2 hp |
|---|---|
| Insulation Resistance | 1000 M ohms |
| Maximum Switching Capacity | 1.2 W |
| Mechanical Operating Durability | 10000000 |
| Motor Rating | Yes |
| Mounting | Side |
| Number Of Pins | 8 |
| Number Of Pins - Relay | 8 |
| Number Of Pins/terminals | 8 |
| Overall Depth | 2.9" |
| Overall Height | 2.9" |
| Power Consumption | 1.2 W |
| Power Consumption - Relay | 1.2 W |
| Push-to-test Button | No Test Button |
| Relay Mounting | Side Flange |
| Relay Mounting Style | Surface (Side Flange) |
| Resistive Contact Amp Rating | 10A |
| Response Time | 20 ms |
| Sealing | Enclosed |
| Series | MJN Series |
| Socket | None |
| Status Indicator | No |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.32 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)