-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosed Power Relay |
|---|---|
| Coil Va Rating | 1.7 VA |
| Coil Voltage | 24V AC |
| Contact Amp Rating (inductive) | 15/30A |
| Contact Form | SPDT |
| Contact Material | Silver Alloy |
| Contact Rating | 15A @ 600V AC 30A @ 28V DC |
| Electrical Connection | Plug In |
| Frequency | 50/60 Hz |
|---|---|
| Hp @ 120v | 1 hp |
| Hp @ 240v | 1 1/2 hp |
| Mounting | Side Flange |
| Number Of Pins | 6 |
| Resistive Contact Amp Rating | 15A @ 480/600V AC, 30A @ 28V DC |
| Status Indicator | No |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 16 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)