OMRON MJN1Z-E-RP-AC240 Enclosed Power Relay 15A 240VAC SPDT

Item: AB4HWZ
Model: MJN1Z-E-RP-AC240
Cross Ref: 1YCV4
17 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$62.57
10% off
$56.31 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 11.94
Length (cm) 21.34
Width (cm) 16.76
HS Code 8536490080
Country Of Origin CN
Weight (kg) 0.2295

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site