-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Coil Va Rating | 1.95 |
| Coil Volts | 120 VAC |
| Contact Amp Rating (resistive) | 10 |
| Contact Form | 4PDT |
| Contact Material | Silver Alloy |
| Contact Rating | 10A @ 120VAC/24VDC |
| Hz | 60 |
|---|---|
| Mounting | Square Plug In Socket |
| Pins | 14 |
| Push To Test | Manual |
| Socket | Mfr. No. PTF14A-E, PTF14A |
| Socket Code | F |
| Status Indicator | LED |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 5.33 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)