-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Base Type | Square |
| Coil Va Rating | 0.9-1.1 VA |
| Coil Voltage | 120V AC |
| Contact Form | 3PDT |
| Contact Material | Silver Nickel |
| Contact Rating | 5A @ 250V AC/30V DC |
| Contact Rating (ac) | 2A @ 240V, 5A @ 240V |
| Contact Rating (dc) | 2A @ 24V, 5A @ 24V |
| Current Rating | 5A |
| Dc Contact Rating | 2A @ 24V, 5A @ 24V |
| Dielectric Strength | 1000V AC Between Contacts Of Same Polarity, 2000V AC between Coil And Contacts, 2000V AC between Contacts Of Different Polarity |
| Electrical Connection Type | Tab |
| Electrical Operating Durability | 500000 |
| Frequency | 50/60 Hz |
| Hp @ 120v Ac | 1/6 hp |
|---|---|
| Hp @ 240v Ac | 1/6 hp |
| Mechanical Operating Durability | 500000000 |
| Motor Rated | Yes |
| Mounting | Socket, Solder Terminal |
| Number Of Pins | 11 |
| Number Of Pins/terminals | 11 |
| Push-to-test Button | Manual Push Test Button |
| Relay Mounting Style | Socket |
| Resistive Contact Amp Rating | 5A |
| Sealing | Enclosed |
| Series | My Series |
| Socket Code | R |
| Status Indicator | LED Indicator |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 2.79 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.036 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)