-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Stop Push Button |
|---|---|
| Bezel | Plastic |
| Bezel Material | Plastic |
| Color | Red |
| Contact Rating | 10A @ 110V AC/6A @ 220V AC |
| Diameter | 40 mm |
| Head Material | Plastic |
|---|---|
| Material | Plastic |
| Terminal Connection | Screw |
| Terminal Connection Type | Screw |
| Type Of Operator | 40 mm Dia. Mushroom |
| standard | CCC (GB/T14048.5), CSA C22.2 NO.14, TUV, UL 508 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.09 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)