OMRON 11002-7007 E-Stop Push Button 16mm NC Red

Item: AC2MKL
Model: 11002-7007
Cross Ref: 2LCB3
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$98.33
5% off
$93.41 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Emergency Stop Push Button
Bezel Plastic
Bezel Material Plastic
Color Red
Contact Rating 5A @ 125V AC/3A @ 250V AC
Diameter 30 mm
Head Material Plastic
Material Plastic
Terminal Connection Quick Connect
Terminal Connection Type Quick Connect
Type Of Operator 30 mm Dia. Mushroom
standard CCC (GB/T14048.5), CSA C22.2 NO.14, EN 60947-5-5, UL 508

Product Details

    • Illuminated / Non-Illuminated (Non-Illuminated)

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 10.16
HS Code 8536509065
Country Of Origin JP
Weight (kg) 0.0225

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site