-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Standard Jaw Pincers |
|---|---|
| Band Material | Forged Steel |
| Clamping Force | 1000N |
| Height | 21 mm |
| Jaw Style | Pincer |
| Jaw Width | 20 mm |
| Material | Forged Steel |
| Max. Ear Width | 13 mm |
|---|---|
| Opening Gap Top | 36 mm |
| Pack Size | 1 |
| Type | Standard |
| Use With | 105 Series, 151 Series, 153 Series, 154 Series, 155 Series, 159 Series, 163 Series, 167 Series, 109 Series, 113 Series, 123 Series, 196 Series, 117 Series |
| Width | 50 mm |
| Height (cm) | 2.1 |
|---|---|
| Length (cm) | 30.5 |
| Width (cm) | 4.98 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.531 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)