-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Balancing Valve |
|---|---|
| Accuracy | -3% to +3% |
| Ball Finish | Chrome Plated |
| Ball Material | Brass |
| Body Material | Brass |
| Connection | Sweat |
| Connection Size - Side 1 | 1 1/4" |
| Connection Size - Side 2 | 1 1/4" |
| Connection Type | Sweat |
| Flow Rate | 7.25-23 GPM |
| Flow Rate Range | 6.7-21 GPM |
| For Media | Water |
| Handle Finish | Zinc Plated |
| Handle Length | 5.03" |
| Handle Material | Steel, Vinyl |
| Handle Type | Lever |
|---|---|
| Max. Flow Rate | 21 GPM |
| Max. Fluid Temp. | 250°F |
| Max. Pressure | 600 psi WOG |
| Max. Pressure (cwp) | 600 psig |
| Min. Flow Rate | 6.7 GPM |
| Operating Temp. Range | 250°F |
| Overall Length | 9.29" |
| Pipe Size | 1 1/4" |
| Product Type | Balancing Valve |
| Seal Material | EPDM |
| Seat Material | PTFE |
| Valve Operation | Manual |
| Valve Series | MBE Series |
| Height (cm) | 32.77 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 31.75 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.348 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)