-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Manual Balancing Valve |
|---|---|
| Accuracy | -3% to +3% |
| Ball Finish | Chrome Plated |
| Ball Material | Brass |
| Body Material | Brass |
| Connection | Sweat |
| Connection Size - Side 1 | 1" |
| Connection Size - Side 2 | 1" |
| Connection Type | Sweat |
| Flow Rate | 4-13 GPM |
| Flow Rate Range | 4-13 GPM |
| For Media | Water |
| Handle Length | 3.66" |
| Handle Material | Steel, Vinyl |
| Handle Type | Lever |
|---|---|
| Max. Flow Rate | 13 GPM |
| Max. Fluid Temp. | 250°F |
| Max. Pressure | 600 psi WOG |
| Max. Pressure (cwp) | 600 psig |
| Min. Flow Rate | 4 GPM |
| Operating Temp. Range | 250°F |
| Overall Length | 6.97" |
| Pipe Size | 1" |
| Product Type | Balancing Valve |
| Seal Material | EPDM |
| Seat Material | PTFE |
| Valve Operation | Manual |
| Valve Series | MBE Series |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.0755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)