-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Nonconductive Digging Bar with Wedge |
|---|---|
| Color | Black, Orange |
| Diameter | 1 1/8" |
| Material | Steel, Fiberglass |
| Overall Length | 72" |
| Overall Width | 1 1/4" |
|---|---|
| Pry Bar Sub-category | Digging Bars |
| Tether Capable | Not Tether Capable |
| Thickness | 1 1/8" |
Nupla 76301 fiberglass digging bar, a non-conductive tool is designed to pry, extract nails or get rid of loose stuff. It is used in railroad, utility, electrical and highway applications. This tool is used in locations where high voltages may be present.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 186.18 |
| Width (cm) | 6.35 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.2715 |

Nuplaglas is manufactured using a special resin and countless fibreglass strands in a technique called pultrusion. Smooth, resin-rich handle surfaces keep users safe from splinters and prevent UV damage. Handles are simple to clean and unaffected by cuts, blows, wetness or the majority of industrial chemicals. Since they are not susceptible to fungus, termites or dry rot-like handles made of wood, they have a long service life.
7.5 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)