-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Nonconductive Digging Bar with Wedge |
|---|---|
| Color | Black, Orange |
| Diameter | 1 1/8" |
| Material | Steel, Fiberglass |
| Overall Length | 48" |
| Overall Width | 1 1/4" |
|---|---|
| Pry Bar Sub-category | Digging Bars |
| Tether Capable | Not Tether Capable |
| Thickness | 1 1/8" |
Nupla 76300 non-conductive digging bar provides leverage while digging and loosening soil or concrete. It is designed to replace wooden or steel digging bars in high-voltage areas.
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 125.73 |
| Width (cm) | 6.35 |
| HS Code | 8205595510 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.511 |

Nupla digging bar features a cast ductile iron head for superior strength, making it ideal for prying & levering heavy objects, excavation and breaking & loosening hard rock, soil & concrete.
The ergonomic butt grip facilitates use in very slippery conditions and provides additional safety to the worker.
The 48-inch wrecking bar features a wedge tip that aids in digging, breaking and prying operations.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)