-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pike Pole, Round |
|---|---|
| Handle Design | Butt |
| Handle Length | 88 1/2" |
| Handle Material | Fiberglass |
|---|---|
| Head Material | Steel |
Nupla 36208 pike pole is suitable for reaching, holding, pulling & pushing utility poles in logging, forestry, arborist, rescue & recovery, construction, salvaging and firefighting operations.
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 246.38 |
| Width (cm) | 11.94 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.222 |
The construction of a pike pole enables it to be firmly put into a wall or ceiling, spun and then grabbed and pulled down by a huge piece of drywall or lath and plaster, revealing wall cavities that may later harbour fire or hot spots.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)