-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pike Pole, Round |
|---|---|
| Handle Design | Butt |
| Handle Length | 64 1/2" |
| Handle Material | Fiberglass |
|---|---|
| Head Material | Steel |
Nupla 36206 pike pole is designed for fire services, wherein the tool aids to pull down interior & exterior walls, ceilings & roofs to stop the spread of fire.
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 184.15 |
| Width (cm) | 11.94 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.772 |
All Nuplaglas handles feature a polystyrene core with sections of solid fibreglass at critical stress points to offer superior strength-to-weight ratio.
Pultrusion is a composite synthesis process where the fibres are pulled through a heated die. When constant pressure is applied to resin, it starts to melt and impregnate the fibrous reinforcement. This makes the products lightweight & non-conductive, as well as extremely resistant to corrosion and rot.
Each tool carries a unique serial number which is permanently registered at Nupla Corporation for traceability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)