-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sandwich Dual Air Regulator |
|---|---|
| Adjustment Knob | Round |
| Adjustment Range | 10 to 130 psi |
| Gauge Port | 1/8" NPT |
| Max. Flow | 230 cfm |
| Max. Pressure | 150 psi |
| Max. Temp. | 115 Degrees F |
|---|---|
| Overall Height | 0.125" |
| Overall Length | 1" |
| Overall Width | 0.12" |
| Pipe Size | 1/2" NPT |
| Valve Design | Relieving |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 12.7 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.007 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)