-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sandwich Dual Air Regulator |
|---|---|
| Adjustable Pressure Range | 10 psi to 100 psi |
| Adjustment Knob | Round |
| Adjustment Mechanism | Knob |
| Adjustment Range | 10 psi to 100 psi |
| For Fluid Type | Air |
| For Substance Type | Air |
| Includes | Electrical Connector |
| Max. Flow Rate | 14 CFM |
| Max. Pressure | 150 psi |
| Max. Temp. | 115°F |
| Maximum Operating Pressure | 150 psi |
| Maximum Regulated Pressure | 100 psi |
| Minimum Operating Temperature | -10°F |
| Minimum Regulated Pressure | 10 psi |
| Number Of Air Inlets | 1 |
|---|---|
| Number Of Air Outlets | 1 |
| Overall Depth | 3 1/2" |
| Overall Height | 15/16" |
| Overall Length | 3 1/2" |
| Overall Width | 7/8" |
| Pressure Gauge Included | Yes |
| Pressure Gauge Port Gender | Female |
| Pressure Gauge Port Size | 1/8" |
| Pressure Gauge Port Type | NPT |
| Regulator Type | Relieving |
| Series | MARK 3 Series |
| Standards | Csa, Ul Listed |
| Valve Design | Relieving |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 4.83 |
| HS Code | 8481100040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)