NTN ZUC207-23 Insert Bearing Diameter 1-7/16 In O. D. 72mm

Item: AG6THZ
Model: ZUC207-23
Cross Ref: 46N878
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$198.26
10% off
$178.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Insert Ball Bearing
Bearing Material Zinc Coated Beraing Steel
Bore Dia. 1.437"
Dynamic Load Capacity 4950 Lb.
Inside Dia. 1.437"
Locking Type Setscrew
Outside Dia. 72.0mm
Width 42.9mm

Shipping Information

Height (cm) 7.2
Length (cm) 7.2
Width (cm) 4.29
HS Code 8483204040
Weight (kg) 0.414

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site