-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bearing |
|---|---|
| Ball Material | Alloy Steel |
| Ball Material Grade | 52100 |
| Bearing Industry Number | SUC206-20FG1 |
| Bearing Insert Shape | Spherical |
| Bearing Insert Type | Radial/Deep Groove Ball |
| Bore Dia. | 1 1/4" |
| Closure | Double Sealed |
| Dynamic Radial Load Capacity | 5775 lbf. |
| Element Material | Alloy Steel |
| Includes | Set Screws |
| Inner Ring Width | 38.1 mm |
| Insert Shape | Spherical |
| Inside Dia. | 1 1/4" |
| Iso Rating | Class 0 |
| Load Direction | Radial |
| Lock Type | Setscrew |
| Lubricant Material | Non-Relubricatable |
| Material | Stainless Steel |
| Max. Speed | 3100 RPM |
|---|---|
| Max. Temp. | 250°F |
| Min. Temp. | -4°F |
| Outer Ring Width | 0.748" |
| Outside Dia. | 2 7/16" |
| Plain Bearing Material | Stainless Steel |
| Ring End To Center Width | 0.874" |
| Ring Material | Stainless Steel |
| Rolling Element Material | Alloy Steel |
| Rolling Element Material Grade | Grade 52100 |
| Rolling Element Rows | 1 |
| Seal Material | Silicone |
| Seal Type | Contact |
| Shaft Locking Type | Set Screws |
| Static Radial Load Capacity | 2585 lbf. |
| Sub-brand | Sentinel |
| System Of Measurement | Inch |
| Lubrication Openings | None |
| Standards | ISO CERTIFIED CLASS 0 |
| Height (cm) | 6.2 |
|---|---|
| Length (cm) | 6.2 |
| Width (cm) | 3.81 |
|---|---|
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)