-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mounted Ball Bearing |
|---|---|
| Base Height | 0.968" |
| Base Width | 2.752" |
| Bearing Housing Material Type | Cast Iron |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Center To Center Length | 7 13/32" |
| Bolt Hole Size | 5/8" |
| Bore Dia. | 2 3/8" |
| Bore Type | Cylindrical |
| Center Height | 2 3/4" |
| Closure | Open |
| Closure Type | Open |
| Color | Black |
| Dimension H | 2 3/4" |
| Dimension H1 | 31/32" |
| Dimension H2 | 5 7/16" |
| Dimension J | 7 13/32" |
| Dimension L | 9 1/2" |
| Dimension S | 1 7/32" |
| Dynamic Load Capacity | 11800 lbs. |
| Dynamic Radial Load Capacity | 11802 lbf. |
| Features | Light Duty |
| Finish | Painted |
| Housing Material | Cast Iron |
| Housing Material Finish | Black Oxide |
| Insert | Ball Bearing |
| Insert Material | Alloy Steel |
|---|---|
| Insert Type | Radial Ball |
| Lock Type | Eccentric |
| Lubricant Material | Nlgi #3 Equivalent |
| Material | Steel |
| Maximum Speed | 2500 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Mount Hole Center-to-center Length | 7 25/64" |
| Mount Hole Size | 0.72" x 1.094" |
| Mount Type | Bolt Through |
| Mounting Bolt Size | 5/8" |
| Mounting Hole Center | 7 13/32" |
| Mounting Surface To Shaft Center | 2 3/4" |
| Mounting Surface To Shaft Center Height | 2 3/4" |
| Number Of Bolts | 2 |
| Number Of Mounting Holes | 2 |
| Overall Height | 5.437" |
| Overall Length | 9 1/2" |
| Overall Width | 2 3/4" |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Shaft Locking Type | Eccentric Collar |
| Static Load Capacity | 8150 lbs. |
| Static Radial Load Capacity | 8093 lbf. |
| System Of Measurement | Inch |
| Type | Ball |
| Height (cm) | 13.81 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 6.98 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 5.8725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)