-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Ball Bearing |
|---|---|
| Application | Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical |
| Back Side To Center Width | 0.709" |
| Bearing Insert Material | Stainless Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | 440C |
| Bolt Hole Size | 16 mm |
| Bolt Size | 39" |
| Bore Diameter | 1 1/4" |
| Bore Type | Cylindrical |
| Center Height | 1 1/4" |
| Closure | Double Sealed |
| Color | Silver |
| Dimension A | 18 mm |
| Dimension H | 80 mm |
| Dimension J | 36" |
| Dimension L | 141 mm |
| Dimension N | 16 mm |
| Dynamic Load Capacity | 3440 lbf. |
| Expansion Type | Fixed |
| Finish | Chrome Plated |
| Flange Thickness | 17/32" |
| Housing Material | Stainless Steel |
| Housing Material Finish | Unfinished |
| Housing Material Grade | Grade 440C |
| Housing Type | Rhombus |
| Included Bearing | Suc206-20 |
| Included Bearing Cap | None |
| Includes | (2) Set Screws |
| Insert | Ball Bearing |
| Insert Material | 44 1/2" |
|---|---|
| Insert Size | 44 1/2" |
| Insert Type | Ball |
| Lock Type | Set Screw |
| Lubricant Material | FDA, USDA-H1 Solid Grease |
| Lubrication Openings | One Zirc Fitting |
| Material | Steel |
| Maximum Speed | 4300 RPM |
| Maximum Temperature | 212°F |
| Minimum Temperature | 14°F |
| Mount Hole Center-to-center Height | 4 39/64" |
| Mount Hole Center-to-center Length | 4 39/64" |
| Mount Hole Size | 5/8" |
| Mounting Bolt Size | 1/2" |
| Mounting Hole Center | 117 mm |
| Number Of Bolts | 2 |
| Number Of Mount Holes | 2 |
| Overall Height | 3 9/64" |
| Overall Length | 5 17/32" |
| Overall Width | 1 37/64" |
| Resistance Properties | Corrosion Resistant |
| Rolling Element Rows | 1 |
| Seal Material | Silicone |
| Seal Type | Contact |
| Shaft Locking Type | Set Screws |
| Static Load Capacity | 2580 lbs. |
| Static Radial Load Capacity | 2585 lbf. |
| Temp. Range | -4°F to +248°F |
| Type | Ball |
| Height (cm) | 7.98 |
|---|---|
| Length (cm) | 14.05 |
| Width (cm) | 4.01 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.801 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)