-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Ball Bearing |
|---|---|
| Application | Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical |
| Back Side To Center Width | 0.748" |
| Bearing Insert Material | Stainless Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | 440C |
| Bolt Hole Size | 14 mm |
| Bore Dia. | 1 3/8" |
| Bore Type | Cylindrical |
| Closure | Double Sealed |
| Color | Silver |
| Dimension A | 19 mm |
| Dimension J | 92 mm |
| Dimension L | 116 mm |
| Dimension N | 14 mm |
| Dynamic Load Capacity | 4520 lbf. |
| Expansion Type | Fixed |
| Finish | Chrome Plated |
| Flange Thickness | 9/16" |
| Housing Material | Stainless Steel |
| Housing Material Finish | Unfinished |
| Housing Material Grade | Grade 440C |
| Housing Type | Square |
| Included Bearing | SUC207-22 |
| Included Bearing Cap | None |
| Includes | (2) Set Screws |
| Insert | Ball Bearing |
| Insert Material | 44 1/2" |
| Insert Size | 44 1/2" |
|---|---|
| Insert Type | Ball |
| Lock Type | Set Screw |
| Lubricant Material | FDA, USDA-H1 Solid Grease |
| Material | Steel |
| Maximum Speed | 3700 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -20°F |
| Mount Hole Center-to-center Height | 3 5/8" |
| Mount Hole Center-to-center Length | 3 5/8" |
| Mount Hole Size | 35/64" |
| Mounting Bolt Size | 1/2" |
| Mounting Hole Center | 92 mm |
| Number Of Bolts | 4 |
| Number Of Mount Holes | 4 |
| Overall Height | 4 19/32" |
| Overall Length | 4 19/32" |
| Overall Width | 1 3/4" |
| Resistance Properties | Corrosion Resistant |
| Rolling Element Rows | 1 |
| Seal Material | Silicone |
| Seal Type | Contact |
| Shaft Locking Type | Set Screws |
| Static Load Capacity | 3510 lbs. |
| Static Radial Load Capacity | 3500 lbf. |
| Temp. Range | -4°F to +248°F |
| Type | Ball |
| Lubrication Openings | None |
| Height (cm) | 11.67 |
|---|---|
| Length (cm) | 11.67 |
| Width (cm) | 4.44 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)