-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Ball Bearing |
|---|---|
| Base Height | 0.59" |
| Base Width | 1.496" |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Hole Size | 3/8" |
| Bore Dia. | 7/8" |
| Closure | Open |
| Color | Green |
| Dynamic Load Capacity | 3150 lbs. |
| Dynamic Radial Load Capacity | 3147 lbf. |
| Features | Light Duty |
| Finish | Black Oxide |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Housing Material Finish | Painted |
| Inner Ring Width | 1.342" |
| Insert | Ball Bearing |
| Insert Finish | Chrome Plated |
| Insert Material | Steel |
| Insert Type | Ball |
| Lock Type | Set Screw |
| Lubricant Material | Nlgi #3 Equivalent |
|---|---|
| Material | Steel |
| Maximum Speed | 5900 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Mount Hole Center-to-center Length | 4 1/8" |
| Mount Hole Size | 0.512" x 0.63" |
| Mount Type | Bolt Through |
| Mounting Bolt Size | M10 |
| Mounting Hole Center | 4 1/8" |
| Mounting Surface To Shaft Center Height | 1 27/64" |
| Number Of Bolts | 2 |
| Number Of Mount Holes | 2 |
| Overall Height | 2.795" |
| Overall Length | 5.511" |
| Overall Width | 1 1/2" |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Shaft Locking Type | Set Screws |
| Static Load Capacity | 1770 lbs. |
| Static Radial Load Capacity | 1765 lbf. |
| Temp. Range | -20°F to +250°F |
| Type | Ball |
| Height (cm) | 7.1 |
|---|---|
| Length (cm) | 14 |
| Width (cm) | 3.81 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.8865 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)