-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Ball Bearing |
|---|---|
| Application | Agriculture, Automotive, Cosmetic/Pharmaceutical, Food Processing, Industrial Machinery, Machine Tools, Material Handling, Refinery/Petrochemical |
| Back Side To Center Width | 0.748" |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bolt Hole Size | 1/2" |
| Bore Diameter | 1 3/8" |
| Bore Type | Cylindrical |
| Closure | Double Sealed |
| Color | Green |
| Dynamic Load Capacity | 5778 lbf. |
| Expansion Type | Fixed |
| Finish | Black Oxide |
| Flange Thickness | 19/32" |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Housing Material Finish | Painted |
| Housing Type | Square |
| Included Bearing | UC207-106D1 |
| Includes | (4) Set Screws |
| Inner Ring Width | 4.6 mm |
| Insert | Ball Bearing |
| Insert Finish | Chrome Plated |
| Insert Material | Steel |
| Insert Type | Ball |
| Lock Type | Set Screw |
|---|---|
| Lubricant Material | Nlgi #3 Equivalent |
| Lubrication Openings | One Zirc Fitting |
| Material | Steel |
| Maximum Speed | 4200 RPM |
| Maximum Temperature | 250°F |
| Minimum Temperature | -40°F |
| Mount Hole Center-to-center Height | 3 5/8" |
| Mount Hole Center-to-center Length | 3 5/8" |
| Mount Hole Size | 0.551" |
| Mounting Bolt Size | 1/2" |
| Mounting Hole Center | 3 5/8" |
| Number Of Bolts | 4 |
| Number Of Mount Holes | 4 |
| Overall Height | 4 19/32" |
| Overall Length | 4 19/32" |
| Overall Width | 1 3/4" |
| Rolling Element Rows | 1 |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact |
| Shaft Locking Type | Set Screws |
| Static Load Capacity | 3440 lbs. |
| Static Radial Load Capacity | 3440 lbf. |
| Temp. Range | -20°F to +250°F |
| Type | Ball |
| Height (cm) | 11.67 |
|---|---|
| Length (cm) | 11.67 |
| Width (cm) | 4.44 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)