-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounted Ball Bearing |
|---|---|
| Bolt Hole Size | 3/8" |
| Bolt Size | 3/8" |
| Bore Dia. | 1" |
| Color | Green |
| Dynamic Load Capacity | 3150 lbs. |
| Finish | Black Oxide |
| Grade | Grade 52100 |
| Housing Material | Cast Iron |
| Insert | Ball Bearing |
| Insert Finish | Chrome Plated |
| Insert Material | Steel |
|---|---|
| Insert Type | Ball |
| Lock Type | Set Screw |
| Material | Steel |
| Mounting Hole Center | 2 3/4" |
| Number Of Bolts | 4 |
| Overall Length | 3 3/4" |
| Overall Width | 3 3/4" |
| Temp. Range | -20°F to +250°F |
| Type | Ball |
| Height (cm) | 9.52 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 3.57 |
| HS Code | 8483204040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.747 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)