-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Antifatigue Runner |
|---|---|
| Anti-fatigue Rating | Better |
| Anti-slip Backing | Yes |
| Anti-slip Surface | Yes |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Characteristics | Insulation, Wear Resistant |
| Backing Material | Closed Cell Pvc |
| Brake Fluid Resistant | No |
| Color | Black |
| Compression Deflection | @ 20 %/sq. in. 0.293" @ 40 %/sq. in. 0.331" |
| Critical Radiant Flux Class Rating | Class 1 |
| Doc Ff1-70 Rating | Yes |
| Durometer Rating | 15 |
| Edge Style | Beveled |
| Edges | Beveled |
| Electrical Resistance | Electrical Properties Not Tested |
| Environment | Dry |
| Fire Rated | Yes |
| Length | 12 ft. |
| Mat Product Type | Antifatigue Runner |
| Material | PVC |
| Metal Detectable | No |
| Nfsi High Traction Certified | No |
|---|---|
| Nsf/ansi 52 | No |
| Number Of Beveled Edges | 4 |
| Number Of Border Stripes | 0 |
| Process | Foaming |
| Resistance Properties | Dyna Shield, Insulation, Tear Resistant, Wear Resistant |
| Reversible | No |
| Shape | Rectangle |
| Single Material Construction | Yes |
| Slip Resistance Rating | Better |
| Surface Design | Raised Diamond |
| Surface Material | Closed Cell PVC Foam |
| Surface Texture | Raised Pattern |
| Thermally Insulating | Yes |
| Thickness | 1/2" |
| Usage Intensity | Medium Duty |
| Usda Certified | No |
| Washdown Safe | No |
| Wear Resistance Rating | Better |
| Welding Safe | No |
| Width | 3 ft. |
| X-ray Detectable | No |
| standard | ASTM C1028-96, ASTM D3884-01, ASTM D412 |
| Height (cm) | 25.91 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 25.91 |
| HS Code | 3918901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)