-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Antifatigue Runner |
|---|---|
| Anti-slip Backing | Yes |
| Anti-slip Surface | Yes |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Characteristics | Insulation, Wear Resistant |
| Border Color | Yellow |
| Brake Fluid Resistant | No |
| Color | Black, Yellow |
| Compression Deflection | @ 20 %/sq. in. 0.293" @ 40 %/sq. in. 0.331" |
| Critical Radiant Flux Class Rating | Class 1 |
| Doc Ff1-70 Rating | Yes |
| Durometer Rating | 15 |
| Edge Style | Beveled |
| Edges | Beveled |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| Length | 8 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Product Type | Antifatigue Mat |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Diamond |
| Material | PVC |
|---|---|
| Metal Detectable | No |
| Nfsi High Traction Certified | No |
| Nsf/ansi 52 | No |
| Number Of Beveled Edges | 4 |
| Number Of Border Stripes | 1 |
| Resistance Properties | Dyna Shield, Insulation, Tear Resistant, Wear Resistant |
| Reversible | No |
| Single Material Construction | Yes |
| Surface Design | Diamond Plate |
| Surface Material | Closed Cell PVC Foam |
| Surface Texture | Raised Pattern |
| Thermally Insulating | Yes |
| Thickness | 1/2" |
| Usda Certified | No |
| Washdown Safe | No |
| Welding Safe | No |
| Width | 2 ft. |
| X-ray Detectable | No |
| standard | ASTM C1028-96, ASTM D3884-01, ASTM D412 |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 26.67 |
| HS Code | 3918102000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)