-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carpeted Runner |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Hotels, Lobbies, Office Buildings, Upscale Entrances |
| Autoclavable | No |
| Backing Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Gray |
| Color Family | Gray |
| Crush Resistant | Yes |
| Edge Style | Flat |
| Edges | Beveled |
| Face Material Weight | 26 oz./sq. yd. |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| For Surface Type | Carpet, Floors, Rugs |
| Indoor/outdoor | Indoor |
| Launderable | Yes |
| Length | 12 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Loop Pile |
|---|---|
| Mat Type | Entrance Mat |
| Mat Weaving | Loop Pile |
| Material | Decalon Yarn |
| Mfr Series | 137 Opera Series |
| Nfsi High Traction Certified | No |
| Oil Resistant | No |
| Overall Length | 12 ft. |
| Overall Width | 6 ft. |
| Printed Image Or Message | Not Available |
| Reversible | No |
| Series | 137 OPERA Series |
| Surface Application | Scraping And Drying |
| Surface Design | Loop Pile |
| Surface Material | Polypropylene |
| Thickness | 3/8" |
| Traffic Type | Heavy |
| Welding Safe | No |
| Width | 6 ft. |
| Standards | ASTM 5252-98A, ASTM D1335-05, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 187.96 |
| Width (cm) | 25.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)