-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Carpeted Runner |
|---|---|
| Ada Compliant | No |
| Antimicrobial | No |
| Application | Hotels, Lobbies, Office Buildings, Upscale Entrances |
| Autoclavable | No |
| Backing Material | Vinyl |
| Border Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Black |
| Crush Resistance Rating | Best |
| Crush Resistant | Yes |
| Dust Control Rating | Superior |
| Edge Style | Flat |
| Edges | Beveled |
| Electrical Resistance | Electrical Properties Not Tested |
| Environment | Indoor |
| Face Material Weight | 26 oz./sq. yd. |
| Fire Rated | Yes |
| For Surface Type | Carpet, Floors, Rugs |
| Function Appearance Rating | Superior |
| Launderable | Yes |
| Length | 12 ft. |
| Mat Type | Entrance Mat |
|---|---|
| Material | Decalon Yarn |
| Mfr Series | 137 Opera Series |
| Oil Resistant | No |
| Overall Length | 12 ft. |
| Overall Width | 6 ft. |
| Printed Image Or Message | Not Available |
| Process | Tufting |
| Reversible | No |
| Series | 137 OPERA Series |
| Shape | Rectangle |
| Surface Application | Scraping And Drying |
| Surface Design | Three Zone System |
| Thickness | 3/8" |
| Traffic Type | Heavy |
| Usage Intensity | Medium Duty |
| Water Retention Rating | Best |
| Weaving | Loop Pile |
| Welding Safe | No |
| Width | 6 ft. |
| Standards | ASTM 5252-98A, ASTM D1335-05, ASTM D3936-05, ASTM D412, ASTM D6540, CPSC FF 1-70 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 187.96 |
| Width (cm) | 25.4 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)