NORTON ABRASIVES 78072770042 Sanding Belt 6 Width x 48 Length Zirconia Alumina 150 Grit, 10PK

Item: AF8HKT
Model: 78072770042
Cross Ref: 26LX94
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$371.80
5% off
$353.21 /pkg. of 10 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Sanding Belt
Abrasive Material Alumina Zirconia
Abrasive Type Coated
Backing Material Polyester
Backing Weight X
Color Blue
Grade Fine
Grit 150
Length 48"
Width 6"

Shipping Information

Height (cm) 15.24
Length (cm) 121.92
Width (cm) 15.24
HS Code 6805100000
Country Of Origin US
Weight (kg) 0.315

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site