-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Belt |
|---|---|
| Abrasive Grade | Grade Medium |
| Abrasive Material | Zirconia Alumina |
| Abrasive Type | Coated |
| Backing Material | Polyester |
| Backing Weight | X |
| Belt Joint Type | Butt Joint |
| Belt Length | 18" |
| Belt Width | 3/4" |
| Bond Type | Resin |
| Coating Coverage | Closed |
|---|---|
| Color | Blue |
| Flexibility Type | Regular |
| Grade | Coarse |
| Grit | 80 |
| Length | 18" |
| Overall Length | 18" |
| Series | BLUEFIRE R823P Series |
| Width | 3/4" |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 1.9 |
| HS Code | 6805100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)