-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sanding Belt |
|---|---|
| Abrasive Grade | Fine |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Coated |
| Backing Material | Cotton |
| Backing Weight | X |
| Belt Joint Type | Butt Joint |
| Belt Length | 42" |
|---|---|
| Belt Width | 1" |
| Coating Coverage | Closed |
| Color | Brown |
| Grit | 150 |
| Series | R228 METALITE Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)