-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flap Disc |
|---|---|
| Abrasive Grade | Extra Coarse |
| Abrasive Material | Zirconia Alumina |
| Abrasive Type | Coated |
| Arbor Hole Size | 7/8" |
| Arbor Hole Type | Unthreaded |
| Backing Material | Plastic |
| Backing Plate Material | Plastic |
| Backing Weight | Y |
| Color | Blue |
| Density Rating | Standard |
|---|---|
| Diameter | 5" |
| Disc Dia. | 5" |
| Features | Trimmable |
| Flap Disc Type | Type 27 |
| Grit | 36 |
| Maximum Operating Speed | 12000 RPM |
| Mounting Size | 7/8" |
| Series | GEMINI R766 Series |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | FR |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)